Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™51/BMP™53 Label Maker Cartridges: CleanLift™ Indoor/Outdoor Vinyl

Catalog No. p-4518163 Shop All Brady Corporation Products
Click to view available options
Color:
Black on Clear
Black on Orange
Black on White
Black on Yellow
Red on White
White on Blue
White on Green
White on Red
Height (Metric):
609.6 cm
762 cm
Width (Metric):
12.70 mm
38.10 mm

BMP™51/BMP™53 Cartridges: CleanLift™ Vinyl labels are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

BMP™51/BMP™53 Cartridges: CleanLift™ Vinyl labels are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
  • Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
  • All-in-one cartridge includes ribbon and label supply

Specifications

Color Black on Clear
For Use With (Equipment) BBP31 Sign and Label Printer, GlobalMark Industrial Label Maker, MiniMark Industrial Label Printer, PowerMark Sign and Label Printer, Labelizer Plus Sign and Label Maker
Material Vinyl
Length (English) 20 ft.
Width (English) 1.5 in.
Width (Metric) 38.10 mm
Height (Metric) 609.6 cm
Thickness (English) 0.004 in.
Adhesive Type Permanent
Sterility Non-sterile
Finish Gloss
Temperature Range (English) -40 to 180°F
Temperature Range (Metric) -40°C to +82°C
Certifications/Compliance ASTM D 523, PSTC-133, RoHS
For Use With (Application) Pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels
Quantity 1 Ea.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.