Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BMP™51 Label Maker
Offers a large display screen, built-in labeling apps and create labels without being tethered to a computer or other device
$643.50 - $1174.00
Specifications
Quantity | 1 Ea. |
---|---|
Display | Backlit LCD |
For Use With (Application) | Audio/Visual labeling, Data communications Labeling, Electrical labeling, Facility, Safety and maintenance identification, Laboratory identification, Product identification |
Power Supply Details | AC power, Li-ion battery |
Resolution | 300 dpi |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
19-140-391
|
Brady™
BMP51KITLS |
BMP™51 printer, USB cable, hardcase, quick start guide, AC adapter/battery charger, Li-Ion battery pack and M-156-492, M-81-488, M-120-492, M-103-498, MC-1500-595-WT-BK label cartridge, built-in cutters |
Each for $1,174.00
|
|
19-140-390
|
Brady™
BMP51KITAC |
BMP™51 printer, USB cable, hardcase, quick start guide, product/driver CD, AC adapter/battery charger and MC-1500-595-WT-BK label cartridge, built-in cutter |
Each for $643.50
|
|
19-140-388
|
Brady™
BMP51 |
BMP™51 printer, USB cable, hardcase, quick start guide, AC adapter/battery charger and Li-ion battery pack and MC-1500-595-WT-BK label cartridge, built-in cutter |
Each for $664.00
|
![]() |
19-140-389
|
Brady™
BMP51KITLMK |
BMP™51 printer, USB cable, hardcase, quick start guide, Labelmark™ 6 software, AC adapter/battery charger and MC-1500-595-WT-BK label cartridge, built-in cutter | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Print labels up to 1.5 in. wide
- 300 dpi print head
- 1 in. per second print speed (more than 2x as fast as the IDXPERT printer!)
- Large, graphical display having backlight with on-screen indicators for parts, remaining material, battery and more
- Material recognition and automatic label formatting
- Durable built-in cutter that retains the label after it's cut till it is required
- Built-in Bluetooth™ or optional Wi-Fi card for wireless printing from a network
- Ribbon and label materials in ONE cartridge
- Removal or installation of ribbon and material in one easy step
- “No jam” technology for Top-loading cartridge easily snaps into place
- Max Roll Length: 25 ft.
- Connectivity options: USB, Bluetooth and optional Ethernet, WiFi
- Keyboard: Qwerty
- PC Connectivity: Optional
- Power Supply: AC Power (included), 8 AA's (not included), Lithium Ion Battery (not included) [Not applicable for the starter kit]
- Print Resolution: 300 dpi
- With Multi-Line Print and print rotation
- Single Color Printing
- With continuous and die cut labels
- Serialization and stand alone printing
Specifications
1 Ea. | |
Audio/Visual labeling, Data communications Labeling, Electrical labeling, Facility, Safety and maintenance identification, Laboratory identification, Product identification | |
300 dpi | |
3.18 lb. |
Backlit LCD | |
AC power, Li-ion battery | |
1 Year | |
1.44 kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title