Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP™51 Label Printer with BWS Product and Wire ID Software and CR950 Scanner Kit

Catalog No. 17579718
Click to view available options
Color:
Blue

Optimize your operations with a Brady™ printer and scanner system. Get a printer, scanner and software kit in this package to make workflows more seamless and boost productivity.

  • Use the BMP™51 for multi-line labels on wires, panels, circuit boards and other industrial items
  • An intuitive QWERTY printer keyboard offers a backlit LCD graphics display for labeling in low-lit areas
  • Create labels with text or graphics with the included label creation software
  • Get high-speed omnidirectional reading of 1D and 2D barcodes
  • Scanner offers glare reduction technology for reading barcodes on shiny surfaces
  • The CR950 provides easier scanning with a wide area image sensor

Specifications

Product Type Portable Label Printer
Color Blue
Display Type Monocolor LCD
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 3.6 in.
Width (English) 6 in.
Length (Metric) 91.44 mm
Width (Metric) 152.4 mm
Height (English) 10.3 in.
Height (Metric) 261.62 mm
Color Capability Single Color
Display Size 2.7 x 1.7 in.
Includes AC Adapter/Battery Charger, BMP™51 Printer, BWS Software, Hard Case, Indoor Outdoor Vinyl Labels, Li-ion Battery Pack, Product/Driver CD, Quick Start Guide, USB Cable, CR950 Handheld Wired Barcode Scanner
Languages French
Memory 48 MB
Model BMP51
Print Speed 1 in./sec.
Resolution 320 x 240
Software Type Brady Workstation, CodeSoft, Express Labels Mobile App
Connector Types Ethernet, USB, Wi-Fi
Weight (English) 2.6 lb.
Weight (Metric) 1.18 kg
Warranty 2 Years
Power Supply Details Batteries, Rechargeable Battery, AC Adaptor
Voltage 110/240 V
Keyboard Type QWERTY (US)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.