Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BMP™71 TLS 2200™ Series Nylon Cloth Labels - White
Shop All Brady Corporation Products
Click to view available options
Dimensions (LxW):
0.5 x 0.5 in.
1.5 x 0.75 in.
Description
- Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
- Recommended for indoor use
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- UL approved
- CSA accepted
- Service temperature of -40 to 193° F (-40 to 90° C)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized |
| Description | Label |
| Adhesive Type | Permanent Acrylic |
| Color | White |
| Format | Roll |
| Material | Polyamide-coated Nylon Cloth |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| For Use With (Equipment) | BMP™61 Labeling System; BMP™71 Label Printer;TLS 2200™ Thermal Labeling System;TLS-PC LINK™ Thermal Labeling System |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction