Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ M Series ToughBond™ Ultra Aggressive Polyester Labels, Black on White
Shop All Brady Corporation Products
Click to view available options
Dimensions (L x W):
0.5 x 1 in.
1 x 2 in.
Description
- Glossy white polyester with permanent rubber based adhesive is thermal transfer printable
- Material is designed for high adhesion to textured metals and low surface energy plastics
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- UL approved
- CSA accepted
- All-in-one cartridge includes label supply and R6000 Series ribbon
Specifications
Specifications
Product Type | Label |
Color | White |
For Use With (Equipment) | BMP41 Label Printer, BMP51 Label Maker, BMP53 Label Maker |
Material | Polyester |
Print Technology | Thermal Transfer |
Width (English) | 2 in. |
Width (Metric) | 68.58 mm |
Height (English) | 1 in. |
Dimensions (L x W) | 1 x 2 in. |
Adhesive Type | Permanent Rubber Based |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction