Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BMP51/BMP53/BMP41 Label Maker Cartridge, Reflective Tape (B-584)
Click to view available options
Color:
Black, White
Black, Yellow
Width (English):
0.5 in.
0.75 in.
Description
- Abrasion and chemical resistant
- Colored write-on area
Specifications
Specifications
Adhesive Type | Acrylic, Permanent |
Color | Black, Yellow |
Format | Cartridge |
Material | Reflective Tape |
Product Type | BMP51/BMP53/BMP41 Label Maker Cartridge |
Thickness (English) | 0.0055 in. |
Length (English) | 25 ft. |
Width (English) | 0.5 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction