Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BMP51 BMP61 M611 Polypropylene Laboratory Labels
Shop All Brady Corporation Products
Click to view available options
Size (English):
0.375 x 1 in.
1 x 1.5 in.
1.5 x 1.9 in.
For Use With (Equipment):
BMP 51 Label, 41 Label, and 53 Label Printers
BMP 61 Labeling System, BradyPrinter M611
Quantity:
100/Pk.
240/Pk.
250/Pk.
Description
- Matte white polypropylene with acrylic adhesive is thermal transfer printable
- Perfect for laboratory identification such as vials, centrifuge tubes and test tubes
- Service temperature of -112 to 158°F (-80 to 70°C).
Specifications
Specifications
Adhesive Type | Acrylic |
Color | White |
Material | Polypropylene |
For Use With (Equipment) | BMP 61 Labeling System, BradyPrinter M611 |
Quantity | 250/Pk. |
Size (English) | 1 x 1.5 in. |
Thickness (English) | 0.004 in |
Width (English) | 1.5 in. |
Height (English) | 1 in |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction