Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BMP61 M611 Labels Polypropylene
Click to view available options
Size (English):
0.25 x 2 in. (W x H)
1 x 0.5 in. (W x H)
1 x 0.75 in. (W x H)
1.3 x 0.6 in. (W x H)
Description
- Matte white polypropylene with acrylic adhesive is thermal transfer printable
- Perfect for laboratory identification such as vials, centrifuge tubes, and test tubes
- Service temperature of -112 to 158°F (-80 to 70°C)
Specifications
Specifications
Autoclavable | Autoclavable |
Certifications/Compliance | ASTM D 1000; ASTM D 2979; RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC |
Adhesive Type | Permanent |
Color | White |
Finish | Matte |
Material | Polypropylene |
Product Type | Aggressive Adhesive; Low Temperature |
For Use With (Application) | Laboratory Labeling |
For Use With (Equipment) | BMP™61 Labeling System; BradyPrinter™ M611 |
Labels per Row | 1 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction