Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BMP61 M611 Self-Laminating Polyester Labels
Shop All Brady Corporation Products
Click to view available options
Product Type:
Printer Label
Printer Tapes
Size (English):
0.375 in. x 50 ft. (W x L)
0.5 in. x 50 ft. (W x L)
0.5 x 1.65 in. (W x H)
0.6 x 1.8 in. (W x H)
1 x 1.75 in. (W x H)
1.125 x 0.375 in. (W x H)
1.125 x 0.5 in. (W x H)
1.5 x 2.5 in. (W x H)
Description
- Good smudge resistance, solvent resistance and high/low-temperature performance
- Service temperature of -320 to 230° F (-196 to 110° C)
- Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
Specifications
Specifications
| Adhesive Type | Acrylic |
| Color | White |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Product Type | Printer Tapes |
| Size (English) | 0.375 in. x 50 ft. (W x L) |
| Dimensions (LxW) | 50 ft. x 0.375 in. |
| Length (English) | 50 ft. |
| Width (English) | 0.375 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction