Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP61 M611 Super Chemical-Resistant Polyester Labels

Catalog No. p-7163212 Shop All Brady Corporation Products
Click to view available options
Size (English):
0.75 x 0.75 in.
0.9 x 0.375 in. (W x H)
0.9 x 0.9 in.

Designed for use in the slide staining process and other laboratory ID which requires superior chemical resistance.

  • Performs well in the commonly used H&E (hematoxilin and eosin) slide staining process
  • Excellent resistance to a wide variety of chemicals, oils and water
  • Service temperature of -112 to 266° F (-80 to 130° C)

Specifications

Adhesive Type Acrylic
Color White
Material Polyester
Print Technology Thermal Transfer
For Use With (Application) General and Industrial ID, Laboratory ID - Slide Label
For Use With (Equipment) BMP™61 Labeling System, BradyPrinter™ M611
Quantity 250/Pk.
Size (English) 0.75 x 0.75 in.
Thickness (English) 0.0033 in.
Width (English) 0.75 in.
Height (English) 0.75 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.