Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Edwards Rotary Vane Vacuum Pumps for Gel Dryers and Vacuum Ovens: Model RV8

Catalog No. 1128396 Shop All Edwards High Vacuum International Products
Click to view available options
Flow Rate:
195 L/min.

Dual stage mechanical vacuum pump offering ultimate pumping speed

  • Three-position gas ballast
  • IEC line cord
  • Requires oil
  • Oil tight printed gaskets

1 Height includes attached lifting bracket.

Specifications

Horsepower 0.75 hp
Electrical Requirements 115 V 50/60 Hz
Model RV8
Weight (English) 57.3 lb.
Weight (Metric) 26 kg
Flow Rate 195 L/min.
For Use With Gel dryers and vacuum ovens
Frequency 50/60 Hz
Overall Height (English) 10.25 in.
Overall Height (Metric) 26.1 cm
Overall Length (English) 18.5 in.
Overall Length (Metric) 47 cm
Overall Width (English) 6.22 in.
Maximum Pressure 2 x 10-3 mbar
Voltage 115 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.