Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BOCHEM™ Stainless-Steel Support Jacks

Ideal for use in a wide variety of environments including fume hoods, solution baths, marine and industrial labs

Supplier:  BRANDTECH™ BOCHEM™ B11122

 View more versions of this product

Catalog No. 03-840-152


Only null left
Add to Cart

Description

Description

Bochem Support Jacks are available in a variety of sizes and load capacities to support mini flasks, jars, columns, large baths, magnetic stirrers, heaters and more. When used in biological laboratories, their highly polished finish, autoclavability and resistance to sanitizing agents help reduce cross-contamination risks.

  • Constructed of corrosion-resistant type 304 stainless steel
  • Stainless lift mechanism with POM rollers provides long service life, even in corrosive conditions
  • Rugged construction provides exceptional stability, even in the larger sizes
  • Hand-operated height adjustment wheel is made of phenolic resin
  • Maxi-Lift jacks offer 30% more height because of an amplified construction
  • Models are also available with anodized or epoxy-coated decks, all with stainless-steel lifts
  • Ratchet handle is included for larger jacks

Warranty and Services

Two years

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Stainless Steel, Epoxy Powder-coated Aluminum
2.95 to 15.7 in.
16 cm
16 cm
Ratchet handle
7.5 to 40 cm
6.29 in.
6.29 in.
66.13 lb.
Support Jack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.