Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Body Bag, COVID-19
Shop All Mopec Products

Click to view available options
Product Type:
Standard-duty Body Bag
Includes:
No Handles
Description
Emergency response organizations, Medical Examiner offices, hospitals, and morgues across the country are quickly depleting stocks of standard and heavy duty body bags. Many have resorted to using thin lightweight or economy bags while increasing to using two or three per decedent to ensure durability and safety. This sudden demand has left the few body bag manufactures and suppliers in the country with the inability to keep up with the demand. Even with adding more employees and multiple shifts, body bag manufacturers are reporting backlogs of three to six months, or longer. Recognizing this need, Mopec began pursuing manufacturers across the continent to assist in the effort. This bag will come in whatever colors are available and in stock.
Specifications
Specifications
Description | Leak Proof: Seams are 100% RF heat welded/sealed |
Closure Type | Center Zipper |
Color | White |
Includes | No Handles |
Material | PVC |
Thickness (English) | 7 to 12 mil |
Dimensions (L x W) | 94 x 36 in. |
Weight (English) | 200+ pounds |
Product Type | Standard-duty Body Bag |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction