Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Body Scientific International™ Post-it™ Anatomy of Human Skeleton Chart
SCI_ED

Catalog No. S02548 Shop All Fischer Technical Company Products
Click to view available options
Grade:
5 to 12
This item is not returnable. View return policy
This item is not returnable. View return policy

A perfect teaching and learning aid with illistration to convey all the primary points on Human skeleton.

  • Feature detailed drawings and identifications
  • Printed on heavy, quality stock paper, backed with 3M adhesive Post-It material
  • Stick and re-stick to virtually any surface
  • Can be reposition without damaging the surface

Order Info

Dimension: 11W x 17 in. L

Specifications

Product Type Human Skeleton Chart
Grade 5 to 12
Material Paper
Subject Science
Dimensions (LxW) 17 x 11 in. (43.18 x 27.84 cm)
Length (English) 17 in.
Length (Metric) 43.18 cm
Width (English) 11 in.
Width (Metric) 27.84 cm
For Use With (Application) Perfect teaching and learning aid with illustration to convey all the primary points on Human skeleton
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.