Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Body Scientific International™ Post-it™ Anatomy of Major Vessels Chart

Click to view available options
Grade:
5 to 12
Description
- Feature detailed drawings and identifications
- Printed on heavy, quality stock paper, backed with 3M adhesive Post-It material
- Stick and re-stick to virtually any surface
- Can be reposition without damaging the surface
Order Info
Dimension: 11W x 17 in. L
Specifications
Specifications
Product Type | Anatomy of Eye Chart |
Grade | 5 to 12 |
Material | Paper |
Subject | Science |
Dimensions (LxW) | 17 x 11 in. (43.18 x 27.84 cm) |
Length (English) | 17 in. |
Length (Metric) | 43.18 cm |
Width (English) | 11 in. |
Width (Metric) | 27.84 cm |
For Use With (Application) | Perfect teaching and learning aid with illustration to convey all the primary points on major vessels |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction