Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Boekel Scientific™ Platelet Standard Incubator


Shop All Boekel Scientific Products



Click to view available options
Capacity (Metric):
51.5 L
113 L
Holds:
6 x 12 Apheresis Platelets
8 x 16 Apheresis Platelets
Description
- Gas-less/Compressor-less heating and cooling design, service-free heating/cooling; no refrigerant
- Onboard thermal printer for keeping records of temperature and event logs
- Massive 17.7 cm (7 in.) industrial touch screen with intuitive icons
- Battery backup in the event of a power failure; unit continues to log data
- Downloadable event and temperature log
- Extended warranty available
- Works only with Boekel Scientific Platelet Agitators
- Six audible and visual alarms
- Factory set at 22°C with high temp alarm set at 23.5°C and low temp alarm set at 20.5°C
- Temperature Range: 20°C to 24°C
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
Accuracy | ±0.5°C between 20°C and 24°C |
Alarm Types | Door, Printer, Inventory, Low Temperature, High Temperature, Agitation, General Equipment, Network, and Battery Alarms |
Capacity (English) | 1.82 cu. ft. |
Certifications/Compliance | UL 60601-1, CSA 622.2, CE |
Controller Type | Touch Screen |
Data Outputs | Temperature and Event Logs |
Description | Small Platelet Incubator |
Autoclavable | Not Autoclavable |
Capacity (Metric) | 51.5 L |
Chamber Material | Aluminum |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction