Learn More
United Scientific™ Boiling Flasks, Flat Bottom, Ground Glass Joint, Borosilicate Glass

Shop All United Scientific Supplies, Inc Products


Description
Flat bottom boiling flasks are made from low expansion borosilicate glass and feature uniform wall thickness for superior mechanical strength and shock resistance.
Specifications
Specifications
| Diameter (English) Outer | 4.1 in. |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass |
| Height (English) | 6.4 in. |
| Height (Metric) | 162 mm |
| No. per Pack | 6 |
| Product Type | Boiling Flask |
| Socket Joint | 24/40 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.