Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Protective Industrial Products Bond™ Full Frame Safety Glasses
Full Frame Safety Glasses with Translucent Charcoal Frame.
Specifications
Height (English) | 3.875 in. |
---|---|
Height (Metric) | 9.8425 cm |
Shape | Rounded Square |
Width (English) | 1.5 in. |
Width (Metric) | 3.81 cm |
Catalog Number | Mfr. No. | Lens Coating | Lens Tint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Coating | Lens Tint | Price | Quantity & Availability | ||||
19-013-573
|
Protective Industrial Products
250570021 |
Anti-fog, Scratch-resistant | Gray | N/A | N/A | N/A | |||
Description
- Classic keyhole bridge design improves comfort and fit
- Nylon frame increases flexibility and comfort
- Frame contains no metal parts
Specifications
3.875 in. | |
Rounded Square | |
3.81 cm | |
Full Frame Safety Glasses with Translucent Charcoal Frame | |
Dark Gray | |
Reusable | |
Nylon | |
Autoclavable |
9.8425 cm | |
1.5 in. | |
ANSI Z87.1 | |
Full Frame Glasses | |
Universal | |
Polycarbonate | |
Full Frame |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title