Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation Bondapak C18 Prep Column

Catalog No. 50781139 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
300 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
50-781-139 300 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-781-139 Supplier Waters Corporation Supplier No. 186002479
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Bondapak C18 provides easy method transfer from μBondapak through preparative scale up.

  • If you are developing a new purification protocol, Bondapak provides the best balance between resolution, throughput and cost.

Specifications

Diameter (Metric) 30 mm
Length (Metric) 300 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Irregular
Particle Size 15 to 20 μm
Pore Size 125 Å
Quantity 1/Ea.
USP Type L1
Endcapped Yes
Product Type Preparative Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.