Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DR Instruments Bone Shears Coil Spring, Black Oxide Coated Stainless Steel, 5.5 in.
SDPSCI_ED

Catalog No. s72153
Click to view available options
Length (Metric):
14 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Bone Shear with coil spring is made from surgical stainless steel. The coil spring provides smoother spring action and less stress on the hands. Handle lock helps to protect cutting edges when not in use. Great tool for skull dissections and cutting small bones.

DR Instruments bone cutters are designed to cut heavy bones without smashing the bone specimens.

Features:

  • Made of Surgical Stainless-steel
  • Non-slip handle design
  • Hand honed jaws for clean cut.
  • Handle lock provides safety
  • Length: 13.9 cm (5.5 in.)

Specifications

Product Type Bone Shears
Coating Black Oxide
Material Stainless Steel
For Use With (Application) Cutting bone
Length (English) 5.5 in.
Length (Metric) 14 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.