Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ BoPET XRF Window Film
Click to view available options
Thickness:
0.12 mil
0.25 mil
Type:
Window Film Roll
Description
- Heat resistant up to 100°C (212°F).
- Unusually strong for its thickness.
- Compatible with X-Cell™ sample cups.
- Available in 0.12 mil (3 μm) and 0.25 mil (6 μm) thickness.
- Cole-Parmer™ XRF window film serves as the sample window over our X-Cell sample cups, allowing for uniform transmission of x-rays while effectively containing the liquid sample.
- BoPET film is heat resistant up to 100°C (212°F).
- Unusually strong for its thickness, it is resistant to organic chemicals but vulnerable to strong acids and bases.
- It may contain trace levels (ppm) of Ca, P, Fe, Cu, Zn, or Sb.
Order Info
Available in a variety of materials, each resistant to a range of chemicals. All sizes are compatible with X-Cell sample cups.
Specifications
Specifications
For Use With (Equipment) | XRF Spectrometers |
Type | Window Film Roll |
Description | Window Film Roll |
Dimensions (L x W) | 300 ft. x 2.87 in. |
Length (English) | 300 ft. |
Length (Metric) | 91.4 m |
Material | Mylar |
Width (English) | 2.87 in. |
Quantity | 1 Roll |
Thickness | 0.12 mil |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction