Learn More
United Scientific™ Borosilicate Glass Filtering Bottle

Shop All United Scientific Supplies, Inc Products


Description
- Sturdy construction to withstand vacuum filtration without imploding.
- Durable printed graduations and marking area.
- Hose barb accommodates 0.5 in. tubing.
Specifications
Specifications
| Description | Neck Fits a #13 Rubber Stopper |
| Disposable | Reusable |
| For Use With (Equipment) | Vacuum Pump |
| Material | Borosilicate Glass |
| Sample Volume | 10,000 mL |
| Sterility | Non-sterile |
| Type | Filtering Bottle |
| Volume (Metric) | 10 L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.