Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Borosilicate Glass Filtering Flask
SDPSCI_ED

Catalog No. S111100
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
125 mL
250 mL
500 mL
1000 mL
2000 mL
5000 mL

The Borosilicate Glass Filtering Flask includes a heavy-duty rim and a bolt neck with tubulation.

  • Heavy wall filtering flask includes a bolt neck with tubulation.
  • Borosilicate glass flasks are designed to give the best combination of thermal shock resistance and physical strength.
  • Feature heavy-duty rims.
  • Printing in durable white enamel.

Specifications

Capacity (Metric) 500 mL
Material Borosilicate Glass (3.3)
For Use With (Application) General Lab Use
Graduation Range 200 to 500 mL
Graduations 50 mL
Height (Metric) 190 mm
No. per Pack 1 Ea.
Product Type Filtering Flask
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Flat
Diameter (Metric) Outer 108 mm
Surface Treatment No
Closure Size #6.5 Stopper
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.