Learn More
United Scientific™ Borosilicate Glass Filtering Flask

Shop All United Scientific Supplies, Inc Products


Description
- Heavy wall filtering flask includes a bolt neck with tubulation.
- Borosilicate glass flasks are designed to give the best combination of thermal shock resistance and physical strength.
- Feature heavy-duty rims.
- Printing in durable white enamel.
Specifications
Specifications
| Capacity (Metric) | 25 mL |
| Material | Borosilicate Glass (3.3) |
| Product Type | Filtering Flask |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Mouth Style | Narrow |
| Sterility | Non-sterile |
| Bottom Shape | Flat |
| Diameter (Metric) Outer | 40 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.