Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Borosilicate Glass Filtering Flask



Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
125 mL
250 mL
500 mL
1000 mL
2000 mL
5000 mL
Description
- Heavy wall filtering flask includes a bolt neck with tubulation.
- Borosilicate glass flasks are designed to give the best combination of thermal shock resistance and physical strength.
- Feature heavy-duty rims.
- Printing in durable white enamel.
Specifications
Specifications
Capacity (Metric) | 25 mL |
Material | Borosilicate Glass (3.3) |
Product Type | Filtering Flask |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Non-sterile |
Bottom Shape | Flat |
Diameter (Metric) Outer | 40 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction