Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Borosilicate Glass Gooch Crucible
SCI_ED

Catalog No. S27069 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
50 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S27069 15 mL
S27070 30 mL
S27071 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S27069 Supplier Eisco™ Supplier No. CH0465F
Only null left
Add to Cart
Add to Cart

Gooch type crucible made of high quality Borosilicate 3.3 glass features a sintered disc with G-3 porosity

  • Made of high quality, heavy duty, Borosilicate 3.3 glass
  • Features sintered disc with G-3 porosity
  • Perfect for home, classroom & professional laboratories

Specifications

Color Clear
Description Gooch Type
Material Borosilicate Glass (3.3)
For Use With (Application) Home, classroom and professional laboratories
Length (Metric) 25.4 mm
Quantity 1
Thickness (Metric) 25.4 mm
Capacity (Metric) 15 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 2.5 cm
Height (Metric) 5.5 cm
Product Type Gooch Crucible
Porosity G-3
Shape Cylinder
Diameter (Metric) Base 18 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.