Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Borosilicate Glass Low Form Heavy Duty Beakers



Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
2000 mL
4000 mL
Description
- Heavy-duty beaker.
- Made from low-expansion borosilicate glass with extra-thick walls, this beaker is ideal for tough handling conditions, including mechanized washing.
- Also includes white printed graduations and a marking area.
- Tolerance is approximately +/- 5%.
Specifications
Specifications
Capacity (Metric) | 2000 mL |
Material | Borosilicate Glass (3.3) |
For Use With (Application) | General Lab Use |
Graduation Range | 200 to 1800 mL |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Scale | White Double Scale |
Style | Heavy Wall |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction