Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan Scientific and Medical™ Borosilicate Glass Syringe For HP
SDP

Catalog No. 03350404 Shop All SGE Inc. Products
Change view
Click to view available options
Volume (Metric):
10 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
03-350-404 10 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-350-404 Supplier Trajan Scientific and Medical™ Supplier No. 002805

missing translation for 'validMainframeMsg'

For reduced non specific sample interaction and increased analyte recovery

For Agilent Technologies Autosamplers

  • Cone tipped removable needle
  • Volume: 10μL
  • Needle Length: 42mm

Specifications

Material Borosilicate Glass (Barrel)
Needle Gauge 26 G
Diameter (Metric) Inner Needle 0.11 mm
Diameter (Metric) Outer 6.5 mm
Diameter (Metric) Outer Needle 0.42 mm
Product Type Syringe
Quantity 1/Ea.
Volume (Metric) 10 μL
Needle Point Style Cone
For Use With (Equipment) HP
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.