Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Borosilicate Glass Test Tubes with Rim
SDPSCI_ED

Catalog No. S01072 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
3 mL
5 mL
8 mL
14 mL
15 mL
16 mL
17 mL
18 mL
36 mL
37 mL
60 mL
75 mL
125 mL
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S01072 37 mL
S01063 3 mL
S01064 5 mL
S01065 8 mL
S01066 15 mL
S01067 17 mL
S01068 14 mL
S01069 16 mL
S01070 18 mL
S01071 36 mL
S01073 60 mL
S01074 75 mL
S01075 125 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Catalog No. S01072 Supplier United Scientific™ Supplier No. TT9800G
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Safely packaged test tubes with good clarity

  • Pre-cleaned borosilicate glass test tubes with rims
  • Tubes can be used for hot or cold applications, are reusable, and can be autoclaved

Specifications

Capacity (Metric) 37 mL
Length (Metric) 100 mm
Material Borosilicate Glass
Shape Cylindrical
Quantity 72/Pk.
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 25 mm
Closure Type Not Included
Product Type Test Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.