Learn More
United Scientific™ Borosilicate Glass Test Tubes with Rim

Shop All United Scientific Supplies, Inc Products


Description
- Pre-cleaned borosilicate glass test tubes with rims
- Tubes can be used for hot or cold applications, are reusable, and can be autoclaved
Specifications
Specifications
| Capacity (Metric) | 75 mL |
| Length (Metric) | 200 mm |
| Material | Borosilicate Glass |
| Shape | Cylindrical |
| Quantity | 48/Pk. |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Graduated | No |
| Diameter (Metric) | 25 mm |
| Closure Type | Not Included |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.