Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Borosilicate Glass Test Tubes without Rim
SDPSCI_ED

Catalog No. p-7250475 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
3 mL
5 mL
8 mL
14 mL
15 mL
17 mL
37 mL
60 mL
75 mL
125 mL
175 mL
324 mL
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S01076 3 mL
S01077 5 mL
S01078 8 mL
S01079 15 mL
S01080 17 mL
S01081 14 mL
S01082 324 mL
S01083 37 mL
S01084 60 mL
S01085 75 mL
S01086 125 mL
S01087 175 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. S01076 Supplier United Scientific™ Supplier No. TT9820A
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Safely packaged test tubes with good clarity

  • Pre-cleaned borosilicate glass test tubes without rims
  • Tubes can be used for hot or cold applications, are reusable, and can be autoclaved

Specifications

Capacity (Metric) 3 mL
Length (Metric) 75 mm
Material Borosilicate Glass
Shape Cylindrical
Quantity 72/Pk.
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 10 mm
Closure Type Not Included
Product Type Test Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.