Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Borosilicate Glass Tubing, 48 in. length
SCI_ED

Catalog No. S13847 Shop All GSC Products
Encompass
Click to view available options
Diameter (Metric) Outer:
5 mm
6 mm
7 mm
8 mm
10 mm
This item is not returnable. View return policy
Intended for ages 13 and up.
This item is not returnable. View return policy
Intended for ages 13 and up.

Constructed from borosilicate glass for greater heat tolerance. GSC International Borosilicate Glass Tubing is available in a variety of diameters for different applications.

  • Sold in a 1-pound pack; contains approx. (7) 48-in. pieces of tube
  • Constructed of borosilicate glass
  • Available in a variety of diameters

Specifications

Material Borosilicate Glass (3.3)
Diameter (Metric) Outer 8 mm
Overall Length (English) 48 in.
Quantity 1 lb. Pack: approx. (7) 48-in. pieces of tube
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.