Learn More
Description
- Outlet valve regulates pressure during helium sparging
- 1/4-28 threads for use on Mobi-Cap or Hub-Cap Bottle Tops
- Replace valves every 6 months and filters every 3 months; more frequently with rigorous use or use in harsh environments
Specifications
Specifications
| For Use With (Application) | Bottle Cap |
| Quantity | 1 |
| Sterility | Non-sterile |
| Thread Size (Metric) | 1/4-28 |
| Neck Finish | 78 mm |
| Product Type | Inlet Valve/Filter (15 mm) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
