Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Bottom-Gusseted Chemical Absorbent Packaging Bag
SDP

Catalog No. p-200021256
Click to view available options
Length (English):
12 in.
15 in.

Secure your shipment from escaping aggressive chemicals with this bottom-gusseted poly-bag designed for bottles and other wide containers.

  • Trap and absorb free aggressive liquids from wide containers or parts with this gusset pouch
  • Accommodates bottles, allowing the bottom to sit flat for vertical storing and shipping
  • Absorbent pouch is soft to protect from scratches and heavyweight to add light cushioning
  • Absorbent-bag combination works on most free aggressive liquids, including acids, bases and unknowns
  • Durable multi-layer construction holds together, even when saturated

Specifications

Material Meltblown Polypropylene
Disposable Reusable
Weight Capacity Heavyweight
Length (English) 15 in.
Length (Metric) 38.1 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.