Learn More
PIP™ Bouton™ Commander™ Semi-Rimless Safety Glasses
Shop All Protective Industrial Products Inc. ProductsDescription
- Lightweight, semi-rimless design offers extensive eye coverage and all day comfort
- Bayonet style temples with non-slip rubber pads provide a secure fit
- Adjustable rubber nose pads offer a custom, comfortable fit
- Clear Lens for clear, crisp and distortion free visibility while meeting the requirement standards that help provide protection from projectiles and impact in general use applications
- Treated front and back with a clear, scratch-resistant coating for a much harder surface that is more resistant to scratching
- Anti-Fog Coating eliminates the condensation of moisture on lenses that causes fogging so your lenses and vision stay clear
Compliance
Meets ANSI Z87.1-2015 and CSA Z94.3 standards.
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Lens Type | Polarized |
| Lens Tint | Gray |
| Product Type | Safety Glasses |
| Frame Color | Gloss Black |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Plastic |
| Frame Type | Semi-rimless |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
