Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Bouton™ Softsides Cover Chemical Splash Goggles
For chemical splash protection
$12.91
Specifications
Certifications/Compliance | ANSI Z87.1-1989, CSA standards |
---|---|
Lens Tint | Clear |
Product Type | Over-the-Glasses Cover Goggles |
For Use With (Equipment) | Fits over most prescription eyewear |
For Use With (Application) | Chemical splash protection |
Catalog Number | Mfr. No. | Lens Coating | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Coating | Price | Quantity & Availability | |||||
19-052558
|
PIP™
2485190300B |
Uncoated |
Pair for $12.91
Case of 144 PR for $1,859.63
|
|
|||||
Description
- Clear polycarbonate lens
- Soft vinyl body fits over most prescription eyewear and molds comfortably to facial contours
- Added ribs reinforce body for lens retention and superior impact resistance
- With elastic headband
- Hooded vents for indirect ventilation
Order Info
Available in standard or Fogless™ versions.
Certifications
CSA standards.
Compliance
Chemical splash goggle meets or exceeds ANSI™ Z87.1-1989
Specifications
ANSI Z87.1-1989, CSA standards | |
Over-the-Glasses Cover Goggles | |
Chemical splash protection | |
Reusable | |
Vinyl |
Clear | |
Fits over most prescription eyewear | |
Polycarbonate | |
Polycarbonate | |
Indirect Vented |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title