Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Bouton™ Softsides Cover Impact Goggles
For impact protection
$8.77 - $9.86
Specifications
Certifications/Compliance | ANSI Z87.1-1989, CSA standards |
---|---|
Lens Tint | Clear |
Product Type | Over-the-Glasses Cover Goggles |
For Use With (Equipment) | Fits over most prescription eyewear |
For Use With (Application) | Impact protection |
Catalog Number | Mfr. No. | Product Type | Lens Coating | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Lens Coating | Price | Quantity & Availability | ||||
19-052556
|
PIP™
2485090400B |
Over-the-Glasses Cover Goggles | Anti-fog, Scratch-resistant |
Each for $8.77
Case of 144 EA for $1,262.76
|
|
||||
19-052552
|
PIP™
2485090300B |
Over-the-Glasses Cover Goggles | Uncoated |
Each for $9.86
Case of 144 EA for $1,420.27
|
|
||||
Description
- Clear polycarbonate lens
- Soft vinyl body fits over most prescription eyewear and molds comfortably to facial contours
- Added ribs reinforce body for lens retention and superior impact resistance
- With elastic headband
- Perforations in frame allow constant airflow for direct ventilation
Order Info
Available in standard or Fogless™ versions.
Certifications
CSA standards.
Specifications
ANSI Z87.1-1989, CSA standards | |
Over-the-Glasses Cover Goggles | |
Impact protection | |
Reusable | |
Vinyl |
Clear | |
Fits over most prescription eyewear | |
Polycarbonate | |
Polycarbonate | |
Direct Vent |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title