Learn More
Thermo Scientific Bovine Albumin Fraction V 0.2%
Thermo Scientific Remel Bovine Albumin Fraction V 0.2% is used in the digestion-decontamination procedure for Mycobacterium spp.
$25.75 - $286.00
Catalog Number | Mfr. No. | Format | Packaging | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Format | Packaging | Price | Quantity & Availability | ||||
R08194
![]() |
Thermo Scientific
R08194 |
F - 10mL | 20/Pk. |
Pack of 20 for $286.00
|
|
R20018
![]() |
Thermo Scientific
R20018 |
PB - 50mL | Ea. |
Each for $25.75
|
|
Description
Thermo Scientific Remel Bovine Albumin Fraction V 0.2% is used in the digestion-decontamination procedure for Mycobacterium spp.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Bovine Albumin Fraction V 0.2% |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.