Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan Scientific and Medical™ BP1 GC Capillary Columns
SDP

Catalog No. 03350367 Shop All SGE Inc. Products
Change view
Click to view available options
Length (Metric):
30 m
50 m
60 m
Diameter (Metric):
0.22 mm
0.32 mm
Film Thickness:
1 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Film Thickness
03-350-367 30 m 0.32 mm 1 μm
03-350-353 50 m 0.22 mm 1 μm
03-350-366 60 m 0.32 mm 1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-350-367 Supplier Trajan Scientific and Medical™ Supplier No. 054813

missing translation for 'validMainframeMsg'

Suitable for all routine analysis. Trajan Scientific and Medical BP1 GC Capillary Columns are industry standard non polar phase columns.

  • Classic cross-linked dimethyl polysiloxane technology
  • Low bleed
  • Non-polar
  • Ideal for analyses such as hydrocarbons, aromatics, pesticides and amines

Specifications

For Use With (Application) Amines Analysis, Aromatics Analysis, Pesticide Analysis, Phenols, Herbicides Analysis, Amines
Film Thickness 1 μm
Length (Metric) 30 m
Material 100% Dimethyl Polysiloxane
Packing Material BP1
Diameter (Metric) 0.32 mm
Type BP1 GC Column
Temperature Range (Metric) -60°C to +340/360°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.