Learn More
Description
Suitable for analysis of hydrocarbons, aromatics, pesticides, phenol, herbicides, and amines. Trajan Scientific and Medical™ BP1 CG Capillary Columns are constructed of 100% Dimethyl Polysiloxane.
- Classic cross-linked dimethyl polysiloxane technology
- Low bleed
- Non-polar
- Ideal for analyses such as hydrocarbons, aromatics, pesticides and amines
Specifications
Specifications
| For Use With (Application) | Phenols Analysis, Aromatics Analysis, Pesticide Analysis, Phenols, Herbicides Analysis, Amines |
| Film Thickness | 0.5 μm |
| Length (Metric) | 30 m |
| Packing Material | Forte™ BP1 |
| Polarity | Non polar |
| Coating | Fused Silica |
| USP Type | G1, G2, G38 |
| Stationary Phase | 100% Dimethyl Polysiloxane |
| Diameter (Metric) Inner | 0.25 mm |
| Functionality/Interaction Type | Van der Waals interaction |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
