Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ BP5 GC Capillary Column
SDP

Catalog No. SG054216 Shop All SGE Inc. Products
Change view
Click to view available options
Length (Metric):
12 m
25 m
30 m
60 m
Diameter (Metric) Inner:
0.22 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
5 μm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
SG-054216 30 m 0.32 mm 0.5 μm
SG-054168 25 m 0.22 mm 0.25 μm
SG-054167 12 m 0.22 mm 0.25 μm
SG-054180 25 m 0.32 mm 0.25 μm
SG-054178 60 m 0.32 mm 0.25 μm
SG-054198 25 m 0.53 mm 1 μm
SG054160 30 m 0.53 mm 3 μm
SG054184 60 m 0.25 mm 0.25 μm
SG054199 25 m 0.53 mm 1.5 μm
SG054188 60 m 0.32 mm 1 μm
SG054196 30 m 0.53 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. SG-054216 Supplier Trajan™ Supplier No. 054216

missing translation for 'validMainframeMsg'

A general purpose phase used for a wide range of applications

  • Excellent general purpose column
  • Low bleed
  • Non-polar
  • High temperature
  • Ideal for aromatics, pesticides, herbicides, drugs of abuse and hydrocarbons

Specifications

For Use With (Application) Drugs of Abuse Analysis, Pesticide Analysis, Herbicides Analysis, Drugs of Abuse, Hydrocarbons
Film Thickness 0.5 μm
Length (Metric) 30 m
Packing Material Forte™ BP5
Polarity Non polar
Coating Fused Silica
USP Type G36, G41
Stationary Phase 5% Phenyl/95% Dimethyl Polysiloxane
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) 320/340°C
Temperature Range (Metric) -60°C to +320/340°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.