Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan Scientific and Medical™ BP5 GC Capillary Columns
SDP

Catalog No. 03350359 Shop All SGE Inc. Products
Change view
Click to view available options
Diameter (Metric):
0.53 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
03-350-359 0.53 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-350-359 Supplier Trajan Scientific and Medical™ Supplier No. 054195

missing translation for 'validMainframeMsg'

Used for a wide range of applications. Trajan Scientific and Medical BP5 GC Capillary Columns are general purpose phase columns.

  • Excellent general purpose column
  • Low bleed
  • Non-polar High temperature
  • Ideal for aromatics, pesticides, herbicides, drugs of abuse and hydrocarbons

Specifications

For Use With (Application) Hydrocarbons Analysis, Pesticide Analysis, Herbicides Analysis, Drugs of Abuse, Hydrocarbons, GC/MS
Film Thickness 1 μm
Length (Metric) 30 m
Material 5% Phenyl, 95% Dimethyl Polysiloxane
Packing Material BP5
Diameter (Metric) 0.53 mm
Type BP5 GC Capillary Column
Temperature Range (Metric) -60°C to +320/340°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.