Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ BPX Volatiles Column
SDP

Catalog No. SG054984 Shop All SGE Inc. Products
Change view
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.32 mm
0.53 mm
Film Thickness:
1.8 μm
3 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
SG054984 30 m 0.53 mm 3 μm
SG054983 60 m 0.32 mm 1.8 μm
SG054982 30 m 0.32 mm 1.8 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SG054984 Supplier Trajan™ Supplier No. 054984

SGE BPX Volatiles Column is a polar phase designed for EPA volatile organics analysis

  • Polar phase
  • EPA organics analysis (EPA 624, 502.2, SW-846, 8240/8260)
  • Ideal for environmental analyses, volatile organics, alcohol analysis

Specifications

For Use With (Application) Environmental Analysis, Volatile Organic Compounds Analysis, Alcohol Analysis
Film Thickness 3 μm
Length (Metric) 30 m
Packing Material BPX-Volatiles
Polarity Polar
Coating Fused Silica
USP Type G43
Stationary Phase Cyanopropylphenyl Polysiloxane
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 300°C
Temperature Range (Metric) 0°C to 290/300°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.