Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ BPX35 GC Capillary Column
SDP

Catalog No. SG054699 Shop All SGE Inc. Products
Change view
Click to view available options
Length (Metric):
10 m
25 m
30 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.22 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
1 μm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
SG054699 10 m 0.1 mm 0.1 μm
SG054737 30 m 0.53 mm 1 μm
SG054702 60 m 0.25 mm 0.25 μm
SG054701 30 m 0.25 mm 0.25 μm
SG054711 25 m 0.22 mm 0.25 μm
SG054724 30 m 0.32 mm 0.25 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. SG054699 Supplier Trajan™ Supplier No. 054699

Contains 35% Phenyl Polysilphenylene-siloxane. Trajan Scientific and Medical™ BPX35 Capillary GC Column is an MS premium, low bleed phase designed for trace analysis of herbicides and aromatics.

  • Mid-polarity column
  • Ideal for confirmational analysis
  • High temperature
  • Low bleed
  • Ideal for drugs of abuse, pharmaceuticals, PAHs, pesticides and herbicides

Specifications

For Use With (Application) Drugs of Abuse Analysis, Environmental Analysis, Pesticides and Herbicides Analysis, Drugs of Abuse, Pharmaceuticals Analysis, Polynuclear Aromatic Hydrocarbons
Film Thickness 0.1 μm
Length (Metric) 10 m
Packing Material Forte™ BPX35/BPX608
Polarity Mid polar
Coating Fused Silica
USP Type G28, G32, G42
Stationary Phase 35% Phenyl Polysilphenylene Siloxane
Diameter (Metric) Inner 0.1 mm
Functionality/Interaction Type Pi Bonding with the Aromatic Phenyl Groups
Max. Temperature (Metric) 330/360°C
Temperature Range (Metric) 10°C to 330/360°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.