Learn More
Description
- Mid-polarity column
- Ideal for confirmational analysis
- High temperature
- Low bleed
- Ideal for drugs of abuse, pharmaceuticals, PAHs, pesticides and herbicides
Specifications
Specifications
| For Use With (Application) | Drugs of Abuse Analysis, Environmental Analysis, Pesticides and Herbicides Analysis, Drugs of Abuse, Pharmaceuticals Analysis, Polynuclear Aromatic Hydrocarbons |
| Film Thickness | 1 μm |
| Length (Metric) | 30 m |
| Packing Material | Forte™ BPX35/BPX608 |
| Polarity | Mid polar |
| Coating | Fused Silica |
| USP Type | G28, G32, G42 |
| Stationary Phase | 35% Phenyl Polysilphenylene Siloxane |
| Diameter (Metric) Inner | 0.53 mm |
| Functionality/Interaction Type | Pi Bonding with the Aromatic Phenyl Groups |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
