Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan Scientific and Medical™ BPX5 GC Capillary Columns
SDP

Catalog No. 03350358 Shop All SGE Inc. Products
Change view
Click to view available options
Length (Metric):
30 m
Diameter (Metric):
0.32 mm
Film Thickness:
1 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Film Thickness
03-350-358 30 m 0.32 mm 1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-350-358 Supplier Trajan Scientific and Medical™ Supplier No. 054153

Suitable for a wide range of applications. Trajan Scientific and Medical BPX5 GC Capillary Columns are MS premium, low bleed phase designed for robustness.

  • Very low bleed
  • High temperature
  • Non-polar
  • Ideal for GCMS
  • Applications include pesticides, herbicides, hydrocarbons, amines and phenols

Specifications

For Use With (Application) Ultra Trace Analyses Analysis, Pesticides and Herbicides Analysis, Hydrocarbons, Solvents Analysis, Phenols, Amines, GC-MS and Other Specific Detector Applications
Film Thickness 1 μm
Length (Metric) 30 m
Material 5% Phenyl Polysilphenylene-siloxane
Packing Material BPX5
Diameter (Metric) 0.32 mm
Type BPX5 GC Capillary Column
Diameter (Metric) Inner 0.32 mm
Temperature Range (Metric) -40°C to +360/370°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.