Learn More
Description
- Very low bleed
- High temperature
- Non-polar
- Ideal for GCMS
- Applications include pesticides, herbicides, hydrocarbons, amines and phenols
Specifications
Specifications
| USP Type | G27, G36, G41 |
| Functionality/Interaction Type | Pi Bonding with the Aromatic Phenyl Groups |
| Stationary Phase | 5% Phenyl Polysilphenylene Siloxane |
| Diameter (Metric) Inner | 0.32 mm |
| Max. Temperature | 370°C |
| For Use With (Application) | Amines Analysis, Pesticides and Herbicides Analysis, Hydrocarbons, Solvents Analysis, Phenols, Amines, GC/MS |
| Temperature Range | -40°C to +360/370°C |
| Film Thickness | 1 μm |
| Length (Metric) | 6 m |
| Packing Material | BPX5 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
