Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ BPX5 GC Capillary Columns
SDP

Catalog No. SG0542170 Shop All SGE Inc. Products
Change view
Click to view available options
Length (Metric):
6 m
10 m
12 m
15 m
25 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.15 mm
0.22 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.15 μm
0.25 μm
0.5 μm
1 μm
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
SG-0542170 15 m 0.25 mm 0.1 μm
SG0541261 6 m 0.32 mm 1 μm
SG054112 12 m 0.22 mm 0.25 μm
SG054119 25 m 0.32 mm 0.25 μm
SG054133 12 m 0.53 mm 0.25 μm
03-350-356 60 m 0.25 mm 0.25 μm
SG054154 60 m 0.32 mm 1 μm
SG054148 30 m 0.53 mm 1 μm
SG054131 25 m 0.53 mm 1 μm
SG054114 50 m 0.22 mm 0.25 μm
SG054134 25 m 0.53 mm 0.25 μm
SG0541345 30 m 0.53 mm 0.5 μm
SG054125 25 m 0.32 mm 0.5 μm
03-350-357 25 m 0.22 mm 0.25 μm
SG054104 25 m 0.15 mm 0.25 μm
SG054142 30 m 0.22 mm 0.25 μm
SG054146 60 m 0.32 mm 0.25 μm
SG054118 12 m 0.32 mm 0.25 μm
SG054130 12 m 0.53 mm 1 μm
SG054127 12 m 0.32 mm 1 μm
SG054121 15 m 0.25 mm 1 μm
SG054144 15 m 0.32 mm 0.25 μm
SG054126 50 m 0.32 mm 0.5 μm
SG054099 10 m 0.1 mm 0.1 μm
SG054129 50 m 0.32 mm 1 μm
SG054110 30 m 0.15 mm 0.15 μm
SG0541011 30 m 0.25 mm 0.1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
Catalog No. SG-0542170 Supplier Trajan™ Supplier No. 0542170

missing translation for 'validMainframeMsg'

MS premium, low bleed phase designed for robustness and is suitable for a wide range of applications

  • Very low bleed
  • High temperature
  • Non-polar
  • Ideal for GCMS
  • Applications include pesticides, herbicides, hydrocarbons, amines and phenols

Specifications

For Use With (Application) Phenols Analysis, Ultra Trace Analyses, Pesticides and Herbicides Analysis, Hydrocarbons, Solvents Analysis, Phenols, Amines, GC-MS and Other Specific Detector Applications
Film Thickness 0.1 μm
Length (Metric) 15 m
Packing Material Forte™ BPX5
Polarity Non polar
Coating Fused Silica
USP Type G27, G36, G41
Stationary Phase 5% Phenyl Polysilphenylene Siloxane
Diameter (Metric) Inner 0.25 mm
Functionality/Interaction Type Pi Bonding with the Aromatic Phenyl Groups
Max. Temperature (Metric) 370°C
Temperature Range (Metric) -40°C to +360/370°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.