Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ 34 Series Indoor/Outdoor Numbers and Letters
Click to view available options
Displayed Text:
0
1
2
3
4
5
6
7
8
9
E
F
I
J
K
L
P
S
U
Width (English):
0.34 in.
0.87 in.
1.5 in.
1.75 in.
Height (English):
0.5 in.
1.5 in.
2.25 in.
3.5 in.
5 in.
Description
- Made of CleanLift™ Series Vinyl Cloth (B-498) with repositionable rubber adhesive
- The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning
- Sticks to any clean, dry surface
- Specially formulated topcoat for excellent print quality
Specifications
Specifications
Certifications/Compliance | RoHS, UL |
Finish | Semi Gloss |
For Use With (Equipment) | Cable & Wire Marking; General & Industrial ID |
Material | Vinyl |
Quantity | 10/Card |
Style | Standard |
Tensile Strength | 55 lb./in. |
Adhesive Type | Rubber-based, Removable |
Description | Vinyl Cloth |
For Use With (Application) | Indoor use, wire, cable and general identification numbers, letters and conduit and voltage markers |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction