Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ 97 Series Indoor/Outdoor Combination Packs

Catalog No. 19017787 Shop All Brady Corporation Products
Click to view available options
Displayed Text:
Assorted 0 thru 9
Assorted A thru Z
Width (English):
0.65 in.
1.06 in.
Height (English):
0.75 in.
1.5 in.
Quantity:
10/Card
20/Card

97 Series Combination Packs are B-946 vinyl printed with weather resistant inks and are suited for use in outdoor applications where weatherability is a key consideration.

  • Designed for permanent applications in severe indoor or outdoor environments
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Average outdoor durability 8-10 years

Specifications

Certifications/Compliance RoHS
For Use With (Equipment) General & Industrial ID
Material Vinyl
Quantity 20/Card
Style Consecutive
Adhesive Type Permanent Acrylic
For Use With (Application) Indoor and outdoor use, used for pipemarkers, arrow tape, numbers and letters, vehicle placards, pedestal markers, warning panels and safety signs
Height (English) 0.75 in.
Max. Temperature (English) 180°F
Min. Temperature (English) -40°F
Thickness 0.004 in.
Width (English) 0.65 in.
Width (Metric) 16.66 mm
Temperature Range (Metric) -40°C to 82°C
Temperature Range (English) -40°F to 180°F
Dimensions (L x W) 0.75 x 0.656 in.
Displayed Text Assorted 0 thru 9
Product Type 0 thru 9 Combo Pack
Color Black on White
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.